K-Flex Contact Adhesives & Protective Coating

K-Flex Contact Adhesives & Protective Coating

K-Flex Adhesives Bond Elastomeric Products To A Variety Of Materials.

K-Flex Adhesives Bond Elastomeric Products 374 have a protective, water-based coating of acrylic resin coating formulated for application to elastomeric insulation surfaces. White coating provides a fast-drying, high gloss protective finish for indoor and outdoor installations. Can be applied using a brush, roller or spray. 373, 320 & 620 Contact Adhesives are air-drying solvent based neoprene contact adhesives that are excellent for joining seams and butt joints of elastomeric pipe and sheet insulation. Creates a resilient and heat resistant bond.


COMPARE
DESCRIPTION COLOR PACKAGE QTY. IMAGE MODEL QTY PRICE
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
54.80.185.137:44