Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Q2PC100X 3/8" x 100'  PEX Tubing

Rollover image to zoom in

Click image to enlarge

Zurn Q2PC100X 3/8" x 100' PEX Tubing

Item #: WBB1097353

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $80.95
Product Information
Customer Review
Product Q&A
Zurn 3/8 x 100' (30.5m) Hot Or Cold PEX Tubing - Roll

Zurn PEX tubing is produced usitng the silane methos of cross-linking. It is used in residential and commercial applications for cold water service, hot and cold potable water, fire protection, underground fluid distribution and water distribution to manifolds, hydronic coils etc. It may also be used in radiant heating systems.

Designed to continuosly circulate hot water at 140 degrees ferenheit. 160 PSI @ 73 degrees, 100PSI @ 180 degrees.

Documents are in PDF format

Product Specifications

    • LENGTH FEET100 (30.48 m)
    • WALL THICKNESS INCHES0.62 (1.57 cm)
    • COLOR FINISHWhite
    • FLUID CAPACITY GALLONS PER FOOT0.005 (.02 l)
    • OUTSIDE DIAMETER INCHES1/2 (1.27 cm)
    • INSIDE DIAMETER INCHES0.35 (.89 cm)
    • TUBE DIAMETER INCHES3/8 (.95 cm)
    • PIPE/TUBE CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERQ2PC100X
    • BRANDZurn
    • STYLENon-Barrier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.