Horizontal & Vertical Universal Mills

Horizontal & Vertical Universal Mills

Horizontal And Vertical Universal Mills Are Used For Versatile, Heavy Duty Commercial Or Industrial Machining Applications.

Horizontal And Vertical Universal Mills are solidly manufactured for long lasting strength, durability and dependability. X, Y and Z infinitely variable speeds achieved by an inverter through the gear box. Operator friendly control panel. Meehanite casting provides superior rigidity and wear resistance. Large 13.7 x 59 inch table with 5 T-slots. Table swivels 45° left and right. Huron Swivel Head on ram with manual moving quill. Extra large square and dovetail square slide ways for greater accuracy. All gears, shafts, slide ways and tables are hardened and ground. Turcite coated Y axis for wear resistance. Double clamps on all square slide ways. 7.5 horsepower main spindle motor and 2.5 horsepower feed motor. Horizontal and vertical manual drawbars. Automatic coolant system and coolant pump. Tool box and service tools included. Motorized overarm with selected speeds and features on most units. Model with manual overarm also available.


COMPARE MOTOR
BRAND TABLE SIZE HP VOLTS PH PART NUMBER IMAGE MODEL QTY PRICE
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
54.166.242.76:44