Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General International BT8007 - 16" Variable Speed Scroll Saw w/ Multi-Directional LED Light

Rollover image to zoom in

Click image to enlarge

General International BT8007 - 16" Variable Speed Scroll Saw w/ Multi-Directional LED Light

Item #: WBB2085628

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $212.59 Save up to 41%
Price: $ 124.95
Product Information
Customer Review
Product Q&A
General International BT8007 - 16" Variable Speed Scroll Saw w/ Multi-Directional LED Light

For product manual/spec sheets, see below

The BT8007 16” Variable Speed Scroll saw offers versatility and functionality for artful and intricate cuts. The Flex Neck LED lighting system allows you to highlight the work material where you want it. A side storage compartment is built into the housing for spare blades and wrenches.

Features:

  • Up-front dial allows setting the exact cutting speed choice for processing different materials
  • Flex-neck LED work light lets you put the light where you want it
  • Saw dust blower keeps the cut line clear
  • 1.2 amp motor
  • No-load variable speed: 400 – 1600 rpm
  • Max. cutting capacity (throat depth): 16 in. (406 mm)
  • Max. cutting thickness: 2 in. (50 mm) at 90°
  • Stroke length: 5/8 in. (15 mm)
  • Saw dust collection port for standard 1-1/4 in. (31.75 mm) hose
  • Strong cast iron base for stability and vibration-damping
  • Cast aluminum work table tilts 0° to 45° left with up-front locking knob and bevel scale
  • Low noise, low vibration
  • Patented blade holder accepts both standard 5 in. (127 mm) pin-end or plain-end (pinless) scroll saw blades
  • Side storage compartment on the housing for spare blades and wrenches
  • Top-mounted tensioner knob
  • Easy-access motor brushes
  • Safety On/Off switch with removable security key
  • Net weight: 24 lb. (11 kg)
  • Full color carton
  • Pkg. dim.: 26.38 in. x 12.99 in. x 14.37 in. (670 mm x 330 mm x 365 mm)
  • Gross weight: 26 lb. (12 kg)


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGeneral International
    • LENGTH INCHES 15 (38.1 cm)
    • MANUFACTURER WARRANTY2 Year Limited
    • MANUFACTURERS PART NUMBERBT8007
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • BLADE LOCATIONCentered
    • MAX CUT DEPTH16" @ 45°
    • WORK LIGHT6 Ft
    • COLORRed
    • APPROVALCSA
    • WEIGHT LBS.24 (10.91 kg)
    • AMPS1.2
    • MAXIMUM RPM1600
    • MOTOR PHASESingle

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Scroll saw review

Your review: Seems to be a decent saw for the price. Appears to be the same saw we looked at at Lowes wearing a Skil brand name, a different paint job, and some other detail differences for $10.00 more.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.