Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General International BT8005 - 14" Chop Saw

Rollover image to zoom in

Click image to enlarge

General International BT8005 - 14" Chop Saw

Item #: WBB2085629

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.18 Save up to 34%
Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
General International BT8005 - 14" Chop Saw

For product manual/spec sheets, see below

The BT8005 14” chop saw cuts materials up to 4-1/2 inches and with the correct blade, can be used to cut conduit, ABS, copper pipe, tile and even concrete. With a safety interlock trigger, vise clamp assembly with quick release, comfortable horizontal “D” handle with hold-down lock button, plus carry handle this is the go to chop saw for portability, power and safety.

Features:

  • Comfortable horizontal “D” handle
  • Hold-down lock button and carry handle
  • Arbor lock makes blade changes easy
  • Vise clamp assembly with quick release
  • Fence adjustable 0 to 45°
  • Safety interlock trigger
  • Cuts material up to 4-1/2 inches
  • With correct blade, can be used to cut conduit, ABS, copper pipe, tile; even concrete
  • Motor: 15 amps
  • Blade diameter 14 in. (356 mm)
  • No-load speed: 3500 rpm
  • Cutting capacity (round): 4-5/16 in. (110 mm)
  • Cutting capacity (square): 4-1/2 in. x 4-1/2 in. (115 mm x 115 mm)
  • Strong steel base
  • Includes 14 inch diam. x 1/8” thick x 1” arbor abrasive metal cutting disc
  • Net weight: 31 lb. (14 kg)
  • CSA certification
  • Full color carton
  • Pkg. dim.: 21.26 in. x 11.42 in. x 15.35 in. (540 mm x 290 mm x 390 mm)
  • Gross weight: 46 lb. (21 kg)


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGeneral International
    • LENGTH INCHES 21 (53.34 cm)
    • MAX CUT THICKNESS4.5"
    • WORK LIGHT6 Ft
    • COLORRed
    • ARBOR SIZE1"
    • APPROVALCSA
    • WEIGHT LBS.31 (14.09 kg)
    • AMPS15
    • MAXIMUM RPM3500
    • MOTOR PHASESingle
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • MANUFACTURER WARRANTY2 Year Limited
    • MANUFACTURERS PART NUMBERBT8005

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.