Stainless Steel Tilt And Roll Ladders

Stainless Steel Tilt And Roll Ladders

Stainless Steel Rolling Ladders Are Easy To Move Using 2 Front Rigid Casters That Allow Forward Tilting For Mobility.

Tilt and roll ladders are used for wash down and corrosive environments. Rolling ladders are made of type T304 stainless steel with industrial grade welds for strength. 450 lb. capacity. Includes handrails for user safety and non-marring floor caps for stationary positioning. Bead blasted for a uniform finish. 2-3 Step Ladders are all welded for extra strength and feature 10”D top platform step. 4-6 Step Ladders have 14”D top platform. Perforated Step Ladders feature slip-resistant openings for added traction. Heavy Duty Serrated Grating Step Ladders feature grip strut steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Meets OSHA and ANSI standards.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
TOP STEP D"
  • TOP STEP D"
H"
  • H"
W"
  • W"
BASE D"
  • BASE D"
COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" IMAGE MODEL QTY PRICE