Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Polyethylene Stepping Stand - One Step - 12" Top Step Height

Rollover image to zoom in

Click image to enlarge

Relius Solutions Polyethylene Stepping Stand - One Step - 12" Top Step Height

Item #: WBB2047006

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Product Q&A
Relius Solutions Polyethylene Stepping Stand - One Step - 12" Top Step Height

Side hand-holds for easy transport. Low-density polyethylene construction is rust-resistant, impervious to most chemicals. Stepping stand complies with all applicable OSHA and ANSI standards. NOTE: some states may require special modifications, like higher handrails—please check your local codes before ordering.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • HEIGHT INCHES TO TOP STEP12 (30.48 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHYellow
    • BRANDRelius Solutions
    • CONSTRUCTIONPolyethylene
    • WEIGHT LBS12 (5.45 kg)
    • LADDER TYPEStep Stand
    • DESCRIPTIONPolyethylene Stepping Stand

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.