Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avenue Calgary 3977509 3 STEP-YELLOW

Rollover image to zoom in

Click image to enlarge

Avenue Calgary 3977509 3 STEP-YELLOW

Item #: WBB2051576

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Relius Solutions Polyethylene Stepping Stand - Three Step - 29" Top Step Height - Yellow

Relius SolutionsStepping Stands are impervious to most chemicals and are rustproof. Lightweight stands have rounded side hand slots for easy transport. Stands are topped with abrasive non-slip strips. Stands are equipped with rubber feet for stability. Materials are approved by the USDA and FDA.

Product Specifications

    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES34 (86.36 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • HEIGHT INCHES TO TOP STEP29 (73.66 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHYellow
    • BRANDRelius Solutions
    • MAUFACTURERS PART NUMBERST327-14
    • QUANTITY STEPS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.