Adjustable Height Step Stands

Adjustable Height Step Stands

Adjustable Height Step Stands Provide Convenient Work Platforms For Hard-To-Reach Spaces.

Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7”H. Individual step depth is 12”. First step is height adjustable from 4-1/4” to 8-3/4”. Second step is adjustable from 11-1/4” to 15-3/4”H. 3 Step Models have a top step that is adjustable from 18-1/4” to 22-3/4”H. Available in Steel with Safety Yellow Powder Coat Finish, Stainless Steel or Aluminum. Optional Portability Kits available (sold separately) to help move and transport steps where needed.


STEPS
  • STEPS
W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
STEPS COLOR W" D" LOWER STEP RANGE MIDDLE STEP RANGE UPPER STEP RANGE CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.92.197.82:44