Louisville Dual Access Fiberglass Step Ladders

Louisville Dual Access Fiberglass Step Ladders

Dual Access Step Ladders Allow Access From Either Side Making It Used For Two Person Jobs.

Dual access step ladders allow 2 people to use ladder at same time. These fiberglass step ladders have a 375 lb. load capacity per side for Type 1AA performance; 300 lb. capacity per side for Type 1A performance. Louisville step ladders feature heavy gauge steel hinges and full channel fiberglass rail. Inside spreader braces. Meets OSHA requirements, ANSI standards.


H'
  • H'
W"
  • W"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
COMPARE BASE DIMENSIONS
H' W" D" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.92.153.126:44