Folding Stepladder Carts

Folding Stepladder Carts

Folding Stepladder Carts Are Easily Convertible For Versatility And Functionality.

Stepladder carts are easily convertible from a stepladder into a hand truck in seconds. Made from rugged aluminum for lasting strength and lightweight mobility. Hand grips provide comfort and firm hold. Nose plate measures 15” wide. 4” diameter wheels provide smooth transportation. Hand truck capacity is 130 lbs. Ladder capacity is 300 lbs. Folds to only 3-1/2” thick when not in use. Available in Three Step or Two Step configurations.


COMPARE BASE DIMENSIONS
STEP QUANTITY H' W" D" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.92.153.126:46