Metaltech MINI™ Folding Scaffold Step Ladder 42-1/2"L x 21-1/2"W x 48-1/4"H - I-IMAC

Metaltech MINI™ Folding Scaffold Step Ladder 42-1/2"L x 21-1/2"W x 48-1/4"H - I-IMAC

Item #: WBB606496

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 259.95
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Metaltech "Contractor Series" 4 Ft
  • Portable Mini Aluminum Scaffold Model: I-IMAC Aircraft Aluminum Alloy Frame (6061-T6)
  • Lightweight 40 LBS, makes it easy to transport & handle
  • Designed for indoor use
  • Easy to use and store
  • 600 LBS Capacity
  • Includes 2 sets of Blue Anti-Slip platforms
  • 4" Swiveling Casters with Double Lock Brakes & threaded stem
  • Multi-level working area
  • Meets OSHA Requirements.

Product Specifications

    • LENGTH INCHES42-1/2 (107.95 cm)
    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES48-1/4 (122.56 cm)
    • HEIGHT INCHES48-1/4 (122.56 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHAluminum
    • BRANDMetaltech
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERI-IMAC
    • TYPEMINI™
    • WEIGHT LBS46.5
    • LADDER TYPEScaffolding
    • DESCRIPTIONFolding Scaffold Step Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How high is the top platform from the floor. I am not looking for the overall height of the equipment, just how high will it elevate the user.

Question Asked By: Owen , April 06, 2016

Not Answered Yet

Answer This Question

With the scaffold at maximum height, what is the clearance between the floor and bottom of the rail for the platform?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed