Industrial Steel Rolling Ladders

Industrial Steel Rolling Ladders

Industrial Rolling Ladders Are Built To Take Heavy Everyday Use.

These steel rolling ladders are perfect for use in warehouses, stockrooms and maintenance areas. Increase productivity quickly by taking the ladder where the work is. Rolling ladders have a 450 lb. capacity. Perforated Step Rolling Ladders have a solid surface with perforations for slip resistance. Grip Step Rolling Ladders have a heavy duty Industrial Grade steps that offer maximum slip resistance, even in wet and slippery applications. Rolling ladders are available with Spring Loaded Casters that retract under user's weight or an easy-to-use Foot Pedal activated lockstep. Fast, Easy Assembly. Ships flat to reduce freight. Ladders with 14"D and 21"D top step include 30"H handrails for operator safety. Available in Gray or Safety Orange.

5 step or larger rolling ladders shipping to CA require the purchase of the CAL-OSHA Kit.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
COLOR FINISH
  • COLOR FINISH
COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" LOCK TYPE HANDRAIL HT." COLOR FINISH IMAGE MODEL QTY PRICE
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
54.90.237.148:44