Stainless Steel Lockstep Rolling Ladders

Stainless Steel Lockstep Rolling Ladders

Stainless Steel Lockstep Ladders Are Corrosion-Resistant For Use In Wash-Down And Humid Maintenance Environments.

Stainless Steel Lockstep Rolling Ladders are made using durable type T304 stainless steel with industrial grade welds, and are bead blasted for a uniform finish. Pedal-activated brake release raises casters, allowing non-marring floor caps to grip floor for stationary positioning. Perforated Step Rolling Ladders feature slip-resistant openings for added traction. Heavy Duty Serrated Grating Step Rolling Ladders feature grip strut steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Rolling Ladders are available in a variety of heights, with up to 12 steps. Optional CAL-OSHA Handrail Kit (sold separately) is factory installed and must be purchased with same order as ladder.

Additional Exit Options Available Upon Request.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" IMAGE MODEL QTY PRICE
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
54.92.197.82:46