Stainless Steel Fold-N-Store Rolling Ladders

Stainless Steel Fold-N-Store Rolling Ladders

These Stainless Steel Rolling Ladders Allow Easy Folding For Compact Storage When Not In Use.

Used for wash down and corrosive environments. Stainless steel ladders are easy to move using 2 rear rigid wheels that allow easy rear tilting for mobility. Rolling ladders are made of type T304 stainless steel with industrial grade welds for strength. 450 lb. capacity. Includes handrails for user safety and non-marring floor caps for stationary positioning. Bead blasted for a uniform finish. These folding ladders include 14”D top platform. Perforated Step Ladders feature slip-resistant openings for added traction. Heavy Duty Serrated Grating Step Ladders feature grip strut steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Meets OSHA and ANSI standards.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
H"
  • H"
BASE D"
  • BASE D"
COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" IMAGE MODEL QTY PRICE
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
54.159.30.26:44