Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Wheel-Barrow Style Rolling Ladders

Aluminum Wheel-Barrow Style Rolling Ladders

Aluminum Wheel-Barrow Style Rolling Ladders Provide easy Maneurverability For Workeers And Work Sites.

Aluminum Wheel-Barrow Style Rolling Ladders are made of aluminum to provide lightweight, sturdy ladders and long lasting durability. Lift and roll design has 10" semi-pneumatic wheels for increased mobility on even or rough surfaces. Indoor and outdoor use. Standard mill finish. 14" deep top platform. 350 lb. rated capacity. Step quantities are 5-10. Step types are Grip Strut and Ribbed. Weight capacity is 350 lbs. Base widths range from 26"-48". Other dimensions vary per type. OSHA and ANSI compliant. Color is Gray. Ships unassembled.


QTY. STEPS
  • QTY. STEPS
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
COMPARE TOP STEP BASE
QTY. STEPS STEP TYPE STEP W" D" H" W" D" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.