Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Heavy Duty Work Platforms

Extra Heavy Duty Work Platforms

Extra Heavy Duty Work Platforms Provide Elevated Access To Overhead Work Applications.

Extra Heavy Duty Work Platforms are constructed of rear vertical and base frames made of 2 x 1 rectangular steel tubing with powder coat finish for added strength and long lasting durability. Helps increase productivity by allowing access to overhead maintenance jobs, stock picking, construction and repairs. Stairway Slope Work Platform models offer a more gradual slope equates to optimal ascending and descending. Work Platforms provide easy to use heavy duty pedal activated locksteps with 4" casters for mobility. Self-cleaning slip resistant serrated grating for added safety. Packaged in patented Ladders in a Box, helping to reduce chance of material damage. Meets OSHA and ANSI requirements. Available in a variety of sizes. Capacity is 800 lbs. Color finish is Gray. Number of steps are 3 to 7.

Additional Exit Options Available Upon Request.


STEP QTY
  • STEP QTY
HANDRAIL H"
  • HANDRAIL H"
W"
  • W"
L"
  • L"
COMPARE PLATFORM
TYPE STEP QTY HANDRAIL H" W" L" CONSTRUCTION CAP. LBS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.2.186:46