Gardner Bender Slug-Out™ Punch & Die Sets

Gardner Bender Slug-Out™ Punch & Die Sets

Gardner Bender Slug-Out™ Punch & Die Sets With Four-Point, No-Split Design.

Gardner Bender Slug-Out™ Punch & Die Sets are made of strong, solid state materials for long lasting durability. Four-point design allows slug to drop automatically without splitting. Punches up to 10-gauge mild steel and 12-gauge stainless steel. Slug-Out™ Punch & Die Sets have a complete selection of 11 individual punch, die and drive screw sets from 1/2" to 4". Slug-Out™ Punch & Die Assortment Kit and Slug-Out™ Punch & Die W/O Draw Stud also available.


COMPARE
DESCRIPTION CONDUIT SIZE IMAGE MODEL QTY PRICE
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
54.166.153.192:46