Star Tip Short Arm Bulk Packs

Star Tip Short Arm Bulk Packs

NOTE: The image next to the main description is wrong. It currently shows a desk with 2 computers and a printer on it. Should be an L-wrench. Bondhus® Star Tip Short Arm Bulk Packs Come In Quantities Of 10 And 25 For Maximum Value.

Bondhus® Star Tip Short Arm Bulk Packs feature star tip L-wrenches made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. L-wrenches have a ProGuard™ finish for corrosion and rust resistance. Tip sizes range from T5 to T60 and handle lengths range from 0.9" to 3.9".


COMPARE MANUFACTURERS
TIP SIZE HANDLE LENGTH PKG. QTY PART # IMAGE MODEL QTY PRICE
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
54.144.6.40:44