Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6

6" Star Bit Sets

Bondhus® 6" Star Bit Sets Include A Wide Variety Of Tip Sizes To Fit Your Needs.

Bondhus® 6" Star Bit Sets are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and wear. ProGuard™ corrosion resistant finish protects and maintains the bits, while ProHold® technology ensures smooth insertion and extraction. Sets are available with a variety of tip sizes, ranging from T8 to T40. Choose from 8 and 9-piece sets. Single bits are also available, with stock sizes ranging from 3mm to 6mm and tip sizes ranging from T8 to T40.


COMPARE MANUFACTURERS
TIP SIZE HANDLE LENGTH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:46