Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 00017 Hex Pro™ Pivot Head Inch Hex Wrench Set 1/8"-3/8", 8 Pieces

Rollover image to zoom in

Click image to enlarge

Bondhus 00017 Hex Pro™ Pivot Head Inch Hex Wrench Set 1/8"-3/8", 8 Pieces

Item #: WBB1774696

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Bondhus 00017 Hex Pro™ Pivot Head Inch Hex Wrench Set 1/8"-3/8", 8 Pieces

Hex Pro™ Pivot Head Hex & Star Wrenches
Forged hinges provide a simple, effective, patented design. Fewer pieces make Pivot Head Hex and Star wrenches stronger and less likely to break than competitors. Joints are engineered to be as small as possible without weakening the tool.

Features:
  • Fits Inch and Metric Hex, Star, and TORX® brand screws
  • Available in 24 various sizes to cover most fastener heads
  • Heat treated high quality industrial tool steel
  • Long handles for extra reach
  • Matte chrome finish to prevent corrosion
  • Heavy duty folding canvas pouch/holder (included)
  • Lifetime Warranty

Product Specifications

    • TIP SIZE1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
    • DESCRIPTIONHex Pro Wrench
    • MANUFACTURERS PART NUMBER00017
    • FINISHChrome
    • PACKAGE QUANTITY8
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.