Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Rollover image to zoom in

Click image to enlarge

Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Item #: WBB1774710

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.80
Product Information
Customer Review
Product Q&A
Bondhus 50150 ClickSet™ Metric Hex Tip Blade, 1.5mm

Bondhus ClickSet™ Torque Limiting Screwdrivers distribute the torque load along the handle, redistributing force over a larger surface for greater accuracy and longer tool life.

Features:
  • Wide range of factory preset torque limiting handles - no adjustment needed
  • When the preset torque level is reached, the mechanism slips and makes an audible "click"
  • Protects from
  • Reduces fastener wear and stripping
  • Reduces potential damage to carbide inserts
  • Universal Star Tip for Star Plus and older style Star fasteners
  • +/- 10% repeatability

Product Specifications

    • TIP SIZE1.5mm
    • HANDLE LENGTH5-1/2"
    • SERIESClickSet™
    • DESCRIPTIONClickSet™ Hex Blade
    • MANUFACTURERS PART NUMBER50150
    • FINISHTuff-Kote™
    • PACKAGE QUANTITY1
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.