Short Arm Inch Hex Keys

Short Arm Inch Hex Keys

Short Arm Inch Hex Keys Are Designed For Easy Turning And Reliable Grip.

Short Arm Inch Hex Keys have a steel construction for long lasting durability and strength. Used for working in small or tight spaces. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, dependable hold. Available with Black Oxide, BriteGuard™, GoldGuard™ or ProGuard™ finishes for enhanced protection against corrosion and rust. Comes in a wide variety of styles for increased versatility. Handle lengths range from 1-1/5 In. to 15.3 In. and hex keys come in package quantities of 1, 5, 10, 15, 20, 25, 50 or 100. Tip sizes vary per model.


COMPARE MANUFACTURERS
BRAND TIP SIZE HANDLE LENGTH FINISH PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE
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
54.92.197.82:44