Hex Bits W/ Out Sockets Metric

Hex Bits W/ Out Sockets Metric

Hex Bits Without Sockets Metric Allows Insertion Or Extraction In Difficult To Reach Places In Maintenance And Mechanical Environments.

Hex Bits Without Sockets Metric are made with high torque steel for long lasting durability. Two component handle with thermoplastic core offers strength and resistance to splitting. Molded on rubber coating provides comfortable gripping surface. Corrosion and rust resistant finish provides tool protection. Tip sizes range from 2.5 mm to 36 mm. Handle lengths are 2”, 2-1/2”, 3” and 6”. Color is Black with a ProGuard℡ finish.


COMPARE MANUFACTURERS
BRAND TIP SIZE HANDLE LENGTH FINISH PART # IMAGE MODEL QTY PRICE
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
54.92.197.82:46