Ball End Inch Screwdriver Sets

Ball End Inch Screwdriver Sets

Ball End Inch Screwdriver Sets Provide A Variety Of Finish Options.

Bondhus® Ball End Inch Screwdriver Sets feature Balldriver® screwdrivers made of Protanium® Steel for unmatched levels of hardness, ductility and wear. Thermoplastic, soft rubber coated handles provide easy gripping. Choose from sets with ProGuard™, GoldGuard™ and BriteGuard™ finishes. ProGuard™ Sets have a dry surface finish that is the most effective solution available for rust and corrosion. Tip sizes range from .05" to 3/8". They come in packages of 7, 8, 11 and 13. GoldGuard™ Sets range in tip size from.05" to 3/8" and come in packages of 8 and 13. BriteGuard™ Sets range in tip size from .05" to 3/8" and come in packages of 1 and 13. The Allen Ball Plus™ Hex Key Set features 13 screwdrivers made of alloy steel, with a black oxide finish and plastic handles. Most models come with a carrying pouch for easy storage.


COMPARE MANUFACTURERS
TIP SIZE FINISH PKG. QTY PART # IMAGE MODEL QTY PRICE
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
54.144.73.205:46