Ball End Plated Metric Hex Keys

Ball End Plated Metric Hex Keys

Ball End Plated Metric Hex Keys Feature A Long Arm For Increased Lever Action.

Ball End Plated Metric Hex Keys have a sturdy steel construction for long lasting durability and strength. L-handle design ensures quick and easy turning, even at an angle. Long arm is used for use in hard to reach spaces. Choose from Standard or Stubby models for greater versatility. Available with GoldGuard™, ProGuard™ or BriteGuard™ finishes for increased protection against corrosion and rust. Can be purchased singly or in quantities of 2, 5, 10, 25 or 50. Tip sizes range from 1.5 to 19 mm. Lengths range from 72 mm to 295 mm.


COMPARE MANUFACTURER
BRAND TIP SIZE LENGTH FINISH PKG. QTY PART NUMBER IMAGE MODEL QTY PRICE
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
54.81.87.91:44