Ball End Metric Bit Sets

Ball End Metric Bit Sets

Ball End Metric Bit Sets Provide A Range Of Sizes For Increased Versatility.

Ball End Metric Bit Sets are made of high torque steel for long lasting durability and strength. Corrosion resistant finish provides tool protection. ProHold® button technology ensures a secure hold. Hex keys and drivers are used for tradesmen and tool applications. Available tip sizes range from 2 to 17 mm. Available set sizes are 6, 7, 8 and 9 Piece Sets. Available in Standard and Socket types with lengths of 2, 3 and 6 inches and 25 mm. Select models come with cases (clamshell or black).


COMPARE MANUFACTURER
BRAND TYPE TIP SIZE LENGTH INCLUDES PACKAGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.146.47.178:46