Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ball End Inch Bit Sets

Ball End Inch Bit Sets

Bondhus® Ball End Inch Bit Sets Are Available In Standard And Socket Types.

Bondhus® Ball End Inch Bit Sets feature bits made of Protanium® Steel for unmatched levels of hardness, ductility and wear. They have a ProGuard™ finish for corrosion resistance. Choose from 5-Piece, 7-Piece, 9-Piece and 12-Piece models. The 5-Piece Set comes with 5 6" ProHold® Socket Hex Bits, ranging in tip size from 5/16" to 5/8". The 7-Piece Sets are available with 2" or 6" bits. Choose from Standard or Socket styles. Tip sizes range from 1/8" to 3/8". The 9-Piece Set has 9 2" ProHold® Socket Hex Bits, ranging in tip size from 5/32" to 5/8". The 12-Piece Sets are available with 3" or 25mm bits. The 3" features Balldriver® Tip Power Bits and the 25mm features Balldriver® Tip Insert Bits. Both range in tip size from 5/64" to 1/2". Some sets come with a clamshell or a black, molded case.


COMPARE MANUFACTURER
TYPE TIP SIZE LENGTH PACKAGE INCLUDES PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.147.79:44