Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sun Joe AJ800E Electric Dethatcher, 14" W, 11AMP, AirBoost Technology

Sun Joe AJ800E Electric Dethatcher, 14" W, 11AMP, AirBoost Technology

Item #: WB501200

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
Product Information
Customer Review
Product Q&A
Let your lawn BREATHE. Get your lawn in top green shape with the Sun Joe® Dethatcher Joe AJ800E 14-inch Electric Dethatcher. Powered by a robust 11-AMP motor, the Dethatcher rakes a 14-inch wide path in a single pass to get your job done fast. Enhancing its raking ability is AirBoost technology, which maximizes thatch pickup with 24 spring steel tines that stay sharp longer for reliable performance. Use the 5-position depth control knob to tailor the raking depth from -0.12 in. (3 mm below the soil) to 0.35 in. (9 mm above the soil), depending on your lawn's dethatching needs.

Features:
  • Ideal for revitalizing small to mid-sized lawns
  • Powerful 11-AMP motor rakes a 14” W path to get your job done faster
  • AirBoost Technology: 24 spring steel tines for maximum thatch pickup
  • Maintenance Free: No gas, oil or tune-ups
  • Tailor raking depth W/ 5-Position Depth Control
  • Detachable Thatch Collection Bag for easy disposal

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • TOOTH TYPE24 Spring Steel Tines
    • BRANDSun Joe®
    • HEIGHT INCHES40 (101.6 cm)
    • TYPEWalk Behind
    • TINE MATERIALSpring Steel
    • TINES QUANTITY24
    • TIRE TYPEAll-Terrain
    • AMPS11
    • MANUFACTURERS PART NUMBERAJ800E
    • DESCRIPTIONElectric Dethatcher
    • DEPTH INCHES-0.12" (3mm below soil) to 0.35" (9mm above soil)
    • CUTTING WIDTH14
    • ENGINE STARTElectric Instant Start
    • INCLUDEDDetachable Thatch Collection Bag
    • WHEEL DIAMETER INCHES4" (10.16 cm)
    • WEIGHT LBS.31 (14.09 kg)
    • HANDLE TYPECollapsible

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.