Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fisher® Metal Detector Evidence Finder

Rollover image to zoom in

Click image to enlarge

Fisher® Metal Detector Evidence Finder

Item #: WBB1016419

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $804.25 Save up to 31%
Price: $556.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fisher® Metal Detector Evidence Finder

Fisher F4 Metal Detector - The Evidence Finder

  • High Deep Seeking Auto Tune with Manual Ground Balance
  • Visual Target ID by Category
  • Numeric 0-99 Readout
  • 11 Segment Digital Target ID
  • 4 Tone Audio ID Provides Maximum Identification of Buried Objects
  • One Touch Notch
  • One Touch Pinpoint with Numeric Depth Readout for Deepest Seeking Detection and Accurate Location
  • 11" Bi-Axial Search Coil
  • Requires Two 9 Volt Batteries

Product Specifications

    • LIMITED WARRANTY5 Year
    • BATTERIES REQUIRED/INCLUDED(2) 9 Volt
    • DEPTH INCHES7 (17.78 cm)
    • BRANDFisher Research Labs
    • COLOR FINISHBlack
    • HEIGHT INCHES29 (73.66 cm)
    • WIDTH INCHES11 (27.94 cm)
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERF4
    • DESCRIPTIONMetal Detector Evidence Finder F4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.