Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton Gas Engines

Briggs & Stratton Gas Engines

Briggs And Stratton Gas Engines Are Used As Replacement Motors In Lawn Mowers, Snow Blowers, Log Splitter And Other Small Engine Applications.

Gas Engines are built with reliable components for long lasting durability and performance. Gas engine motors feature a dura-bore cast iron cylinder sleeve to provide resistance to wear and abuse and extend engine life. Dual clean pleated paper air filter provides superior protection for extended performance. Lo-tone muffler reduces noise output levels. Additional features on some models are low oil sensor, low oil shut down, 9 or 16 Amp charging system and dual circuit charging system. 5.50 ft/lbs HP to 24 HP motors with Recoil or Electronic Start available to meet small engine specifications. Specifications vary by model.


DISPLACEMENT
  • DISPLACEMENT
HP
  • HP
RPM
  • RPM
START
  • START
TYPE
  • TYPE
SIZE
  • SIZE
COMPARE SHAFT
BRAND MFG PART# DISPLACEMENT ENGINE CYLINDER HP RPM START TYPE SIZE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.139.217:46