Commercial Hose Reels

Commercial Hose Reels

Heavy Duty Outdoor Hose Reels Provide Convenient Storage For Garden Hoses Of Various Sizes.

Heavy Duty Outdoor Hose Reels allow easy and safe storage of garden hoses. Hose reels come in a variety of styles to accommodate various hose sizes. Wall-Mount Hose Reels are available in two different styles, both with a capacity of 225' of 5/8" hose. Retractable Reels are free-standing for easy portability, and feature seven-position bracket to lock reels in place or swivel freely on up to 135°. Retractable reels are available with 50' or 60' hose length capacities. Hose Reel With Smart Trak are available in wall-mount hose reel, or in several models with built-in hose storage bin. Mobile hose reels are available in a two-wheel Hose Reel Cart (leader hose included), as well as a four-wheel High-Capacity Garden Hose Wagon (hose sold separately).


COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.162.111.61:44