Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DCBL790H1 40V Li-ion 400-CFM 120-MPH Heavy-Duty Cordless Electric Leaf Blower

DeWALT® DCBL790H1 40V Li-ion 400-CFM 120-MPH Heavy-Duty Cordless Electric Leaf Blower

Item #: WB234496

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $532.00
Product Information
Customer Review
Product Q&A
DeWALT® DCBL790H1 40V Li-ion 400-CFM 120-MPH Heavy-Duty Cordless Electric Leaf Blower

The DEWALT DCBL790H1 40-Volt Max Brushless Blower provides the ability to clear heavy debris with an air speed of up to 120 MPH and 400 cu. feet per minute of air volume. The lightweight, ergonomic design is engineered with a variable speed trigger and speed lock to provide full control. This blower features extended run time from a 6 Ah battery.

Features:
  • 400 CFM and 120 MPH performance
  • High capacity 6 Ah lithium-ion battery
  • Lightweight and ergonomic design
  • Designed to withstand everyday heavy duty usage

Product Specifications

    • MAX AIR VOLUME (CFM)400
    • BRANDDeWALT®
    • VOLTAGE40
    • NO LOAD SPEEDVariable
    • MANUFACTURERS PART NUMBERDCBL790H1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.