Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® BBX7600N, 75.6 cc. Gas Backpack Leaf Blower, CA Emission Compliant

Makita® BBX7600N, 75.6 cc. Gas Backpack Leaf Blower, CA Emission Compliant

Item #: WBB461056

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 796.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Makita 75.6 cc. Backpack Blower,

Efficient 4-Stroke Engine - No Fuel Mix Required
  • Powerful and fuel efficient 75.6 cc. 4-stroke commercial duty engine
  • Meets or exceeds EPA and CARB exhaust and evaporative emissions regulations
  • Mechanical Automatic Engine Decompression for quicker, easier starts
  • Large capacity muffler ensures quieter operation at 74dB(A)
Features
  • Padded shoulder straps and ventilated back panel with lumbar support for improved operator comfort
  • Large capacity air filter is replaceable and easily acc.essible
  • Compact design with less weight (22.6 lbs.) for easier operation in confined areas
  • Oil filling port and drain plug are easily acc.essible for faster maintenance
  • Soft grip for less vibration and cruise control lever for reduced user fatigue
Includes: End Pipe (667-95019-00),Straight Pipe (667-95018-01) ,Tool Kit (690-90590-00)

Product Specifications

    • BRANDMakita®
    • WEIGHT LBS22.6 (10.27 kg)
    • MANUFACTURER PART NUMBERBBX7600N
    • MAX AIR VELOCITY (MPH)195
    • FUEL TANK CAPACITY64.2
    • SOUND PRESSURE74
    • DESCRIPTION75.6 cc Gas Backpack Blower
    • ENGINE DISPLACEMENT75.6
    • CALIFORNIA EMISSION COMPLIANTYes
    • ENGINE POWER3.8
    • MAX AIR VOLUME (CFM)526
    • FUELAutomobile Gasoline

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

4 cycle leaf blower at the firehouse

Your review: general consensus here is positive.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.