Super Lube® Engine Treatment

Super Lube® Engine Treatment

Super Lube® Engine Treatment Is Effective For All Metal Surfaces And Can Be Used In Both Diesel And Gasoline Engines.

Combines the special low friction qualities of Syncolon® (PTFE) in a synthetic base oil that bonds with the cylinder walls and bearing surfaces to substantially reduce wear. Protects your engine during cold starts even when the best motor oils are not effective. Non-toxic, biodegradable and environmentally safe. Reduces engine wear and can be used in applications other than the engine.


COMPARE
BRAND DESCRIPTION SIZE PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.167.219.201:44