Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools SX1000 Dual Function Power Vacuum, 1/4" NPT

Rollover image to zoom in

Click image to enlarge

Sunex Tools SX1000 Dual Function Power Vacuum, 1/4" NPT

Item #: WBB982796

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Sunex® Dual Function Power Vacuum, SX1000, 1/4" NPT

Features:
  • Dual function vacuum and blower
  • Light weight composite housing
  • Great for detail work and media installation
  • Non-woven dust bag has zipper for easy debris removal
  • Includes flexible extension tube, rotatable brush with a crevise attachment.
  • Also complete with orifice attachment and non-woven dust bag

Product Specifications

    • LENGTH INCHES5.7 (14.48 cm)
    • BRANDSunex® Tools
    • DESCRIPTIONSpecialty Tools
    • MANUFACTURERS PART NUMBERSX1000
    • PACKAGE QUANTITY1
    • TYPEPower Vacuum
    • WEIGHT LBS1.47 (.67 kg)
    • AIR INLET INCHES1/4" (.64 cm)
    • CFM3.36
    • NOISE OUTPUT (DBA)92
    • VACUUM LEVEL MMHG7.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WBB645323
Usually ships in 1 to 4 days (ships from US)
(0)
$146.95