Screws & Ratchets

Screws & Ratchets

Screws And Ratchets Are Used For A Variety Of Automotive And Construction Applications.

Screws and ratchets are available in a variety of sizes, speeds and functions. Adjustable Clutch Screwdrivers are available with a variety of maximum torques. Lower torques are used for light production using self-tapping fasteners. Choose from Straight or Pistol styles. Pistol styles have reverse on both sides of trigger. Air Hydraulic Riveters are used for blind riveting in container and trailer/recreational assembly. Riveters feature alloy steel jaws and forged aluminum hydraulic cylinder for reliability. Built-in comfort grip and swivel air inlet provide comfort and convenience. Auto Shutoff Screwdrivers feature adjustable auto shutoff clutch for precision, smooth disengagement and minimum vibration. Air-On-Top configuration provides clean vertical suspension without trailing hoses. Mini Ratchets are used for intermittent MRO and vehicle service, and feature triple idler gear for smooth operation. Sealed ratchet head adds extra reliability while compact design allows for tight access work. Positive Clutch Screwdrivers are used for high-volume assembly where torque adjustment is required. Screwdrivers feature double-injection molded ergonomically advanced housing and grip. Ratchets are used for MRO and vehicle service. Steel ratchet head provides lasting durability. Ratchets are available in Alloy or Steel. Riv Nut Tools are used for high-volume hold and drive applications in aircraft and light assembly industries. Riv nut tools feature a choice of speeds, through-handle exhaust and a unique paddle reverse trigger for instant direction change.


COMPARE
DESCRIPTION HORSE POWER WATTAGE WORKING TORQUE FT/LB RPM EXHAUST CFM IMAGE MODEL QTY PRICE