Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kellogg-American L800072, Model K321, 2-Stage Compressor Pump, 2 Cylinder, 1-2 HP

Rollover image to zoom in

Click image to enlarge

Kellogg-American L800072, Model K321, 2-Stage Compressor Pump, 2 Cylinder, 1-2 HP

Item #: WBB2115056

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.66 Save up to 3%
Price: $774.00
Product Information
Customer Review
Product Q&A
Kellogg-American L800072, Model K321, 2-Stage Compressor Pump, 2 Cylinder, 1-2 HP

Kellogg-American's two stage air compressor pumps are built using solid modeling creation and precision CNC machining, honing, and grinding. Our two stage compressor pumps are available with head unloaders for dual control operation and use B10 bearings designed with a life of over 8000 hours. The pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Our crankcases are precision machined iron, with CNC ground bearing journals.

Features:
  • Cast Iron
  • 100% Run Duty Cycles
  • CNC Machining
  • 8000+ Hours
  • Swedish Steel Valves
  • Powder Coating
  • Deep Finned Coolers

Product Specifications

    • LENGTH INCHES13.75 (34.93 cm)
    • WIDTH INCHES18.3 (46.48 cm)
    • HEIGHT INCHES22.26 (56.54 cm)
    • COLOR FINISHBlack
    • BRANDKellogg Compressor
    • MANUFACTURERS PART NUMBERL800072
    • MODELK321
    • WEIGHT LBS122 (55.45 kg)
    • MAX PSI175
    • OIL SIGHT GLASSYes
    • HORSEPOWER1-2 HP
    • WARRANTY1 Year
    • PUMP TYPETwo Stage
    • PUMP MATERIALCast Iron
    • PUMP DRIVEBelt Drive
    • OIL TYPEOil Lubricated
    • OIL SYSTEMForce Feed
    • AIR FILTERYes
    • PUMP CONFIGURATIONI
    • LOW PRESSURE BORE (IN/MM)3.25/83
    • HIGH PRESSURE BORE (IN/MM)1.75/45
    • STROKE (IN/MM)3.00/76
    • CYLINDERS2
    • RPM400-800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.