Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Puma TUK-5080VM, Two Stage Belt Drive Air Compressor, 80 Gallon, 5 HP, Vertical

Puma TUK-5080VM, Two Stage Belt Drive Air Compressor, 80 Gallon, 5 HP, Vertical

Item #: WBB2117494

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2013.00
Product Information
Product Q&A
Puma TUK-5080VM, Two Stage Belt Drive Air Compressor, 80 Gallon, 5 HP, Vertical—Industrial Two Stage Belt Drive Series

  • Two stage cast iron pump with oil lubrication
  • Pump configuration is a 3 cylinder radial design
  • Includes a 208–230V single phase induction motor
  • Designed with a low pump and motor RPM for more demanding applications
  • Tank is rated at 200 PSI with ASME and CRN certification
  • Includes magnetic motor starter with overload protection

    Note: Low oil shut-down switch is an available option for this unit. Unit is also available in Puma premium package which includes low oil shut-down switch, after cooler, automatic water drain, vibration damper, and air water separator & air regulator filter. Please contact Global Industrial for additional information.

  • Documents

    Documents are in PDF format

    Product Specifications

      • LENGTH INCHES37 (93.98 cm)
      • WIDTH INCHES24 (60.96 cm)
      • HEIGHT INCHES72 (182.88 cm)
      • COLOR FINISHBlue
      • BRANDPuma
      • CFM @ 90 PSI17
      • VOLTAGE230
      • WEIGHT LBS560 (254.55 kg)
      • PUMP DRIVEBelt Drive
      • OIL TYPEOil Lubricated
      • OIL SYSTEMSplash Lubricated
      • TANK OUTLET1/2" Ball Valve
      • PHASESingle
      • CFM @ 40 PSI18.3
      • AMPS21.5
      • PUMP MATERIALCast Iron
      • PUMP TYPETwo Stage
      • WARRANTY1 year
      • TANK SIZE GALLONS80 (302.83 l)
      • TANK ORIENTATIONVertical
      • TANK DRAIN VALVE1/4" Ball Valve
      • MAX PSI175

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.