Sunex Tools SX247 Heavy Duty Straight Needle Scaler, 1/4" NPT

Rollover image to zoom in

Click image to enlarge

Sunex Tools SX247 Heavy Duty Straight Needle Scaler, 1/4" NPT

Item #: WBB643074

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Product Q&A
Sunex® Heavy Duty Straight Needle Scaler, SX247, 1/4" NPT

  • Perfect for surface prep work involving the removal of rust, paint, weld slag, etc.
  • Hardened steel casing and 1/8" hardened steel needles
  • Straight design for limited access areas
  • Replacement needle RS730280; Needles sold individually (19 needed to operate this tool)
  • Flux Chipper attachment - SX247FC

Product Specifications

    • LENGTH INCHES11.25 (28.58 cm)
    • BRANDSunex® Tools
    • DESCRIPTIONNeedle Scaler
    • WEIGHT LBS4 (1.82 kg)
    • AIR INLET INCHES1/4" (.64 cm)
    • BPM3000
    • BLOWS/MIN BPM4500
    • CFM5
    • NEEDLE DIAMETER INCHES1/8" (.32 cm)
    • MINIMUM HOSE SIZE INCHES3/8" (.95 cm)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed