Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cyclone 3624 Top & Side Open Blast System w/ Dust Collector

Cyclone 3624 Top & Side Open Blast System w/ Dust Collector

Item #: WBB782586

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,228.00
Product Information
Customer Review
Product Q&A
Cyclone 3624 Top & Side Open Blast System w/ Dust Collector

Features:
  • Top & Side Opening Blast Cabinet
  • 36"W x 24"D x 24"H Working Dimensions
  • Trigger Operated
  • 18-Gauge Steel Construction
  • 110V
  • Dust Collector Included

Product Specifications

    • BRANDCyclone Manufacturing
    • WIDTH INCHES37 (93.98 cm)
    • VOLTAGE110V
    • PSI70-90
    • LIGHTIncandescent
    • WINDOW DIMENSIONS25" x 10"
    • CFM14
    • SIZE INCHES59H x 37W x 27D
    • PACKAGE QUANTITY1
    • COLOR FINISHLight Gray
    • DESCRIPTIONTop & Side Open Blast System w/ Dust Collecto
    • MANUFACTURERS PART NUMBER3624
    • CONSTRUCTION16 Gauge Welded Steel
    • TYPETrigger Operated

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight of this item? I see it will be delivered via truck delivery and needs a loading bay delivery.

Question Asked By: ROSALIE , Alfred University , November 05, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.