Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Abrasive Belts - Aluminum Oxide

Abrasive Belts - Aluminum Oxide

Belts Are Designed For Superior Performance And Quick Removal In Large Sections On Wood, Metal, Plastic, Fiberglass And Other Materials.

Belts are made of aluminum oxide or ceramic for long lasting durability. Belts provide aggressive stock removal, resists loading, and are suitable for wide belt sanding, edge sanding, or portable belt sanding. Lengths range from 1-1/2” to 574”. Widths range from 1/8” to 132”. Variety of grits available.


LENGTH INCHES
  • LENGTH INCHES
  • 4
  • 21
WIDTH INCHES
  • WIDTH INCHES
  • 3
  • 24
GRIT
COMPARE MANUFACTURER'S
BRAND LENGTH INCHES WIDTH INCHES GRIT ABRASIVE MATERIAL PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.