Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Burrs

707 Results
View All Type
707 Results
Compare
1
1
$38.95
Ships within 1 Business Day (ships from US)

Cut Type

Standard Cut

Diameter

5/8 in

Length of Cut

9/16 in

Shank Diameter

1/4 in

Compare
1
1
$14.00
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/8 in

Material

Solid

Length of Cut

1/2 in

Compare
1
1
$12.75
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/8 in

Material

Carbide

Length of Cut

9/16 in

Compare
1
1
$10.25
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

9/16 in

Shank Diameter

1/8 in

Compare
1
1
$32.95
Ships within 1 Business Day (ships from US)

Cut Type

Aluma Cut

Diameter

3/8 in

Length of Cut

3/4 in

Shank Diameter

1/4 in

Compare
1
1
$135.95
Ships in 3 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1 in

Material

Brazed

Length of Cut

1 in

Compare
1
1
$9.60
Ships in 7 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/8 in

Length of Cut

1/8 in

Shank Diameter

1/8 in

Compare
1
1
$18.75
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

1/16 in

Shank Diameter

1/8 in

Compare
1
1
$10.25
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

1/16 in

Shank Diameter

1/8 in

Compare
1
1
$179.95
Ships in 7 Business Days (ships from US)

Cut Type

Diamond Cut

Material

Plastic

Shank Diameter

1/8 in

Head Shape

Assorted

Compare
1
1
$179.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Material

Plastic

Shank Diameter

1/8 in

Head Shape

Assorted

Compare
1
1
$80.95
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

5/8 in

Material

Brazed

Length of Cut

1 in

Compare
1
1
$33.95
Ships within 1 Business Day (ships from US)

Cut Type

Aluma Cut

Diameter

3/8 in

Length of Cut

5/8 in

Shank Diameter

1/4 in

Compare
1
1
$37.95
Ships within 1 Business Day (ships from US)

Cut Type

Double Cut

Diameter

1/2 in

Length of Cut

1 in

Shank Diameter

1/4 in

Compare
1
1
$139.95
Ships in 14 Business Days (ships from US)

Cut Type

Double Cut

Material

Carbide

Shank Diameter

1/4 in

Head Shape

Radius Tree, Radius Cylindrical

Compare
1
1
$18.75
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

9/16 in

Shank Diameter

1/8 in

Compare
1
1
$429.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Material

Plastic

Shank Diameter

1/4 in

Head Shape

Assorted

Compare
1
1
$329.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Material

Plastic

Shank Diameter

1/4 in

Head Shape

Assorted

Compare
1
1
$27.95
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/4 in

Material

Brazed

Length of Cut

1/4 in

Compare
1
1
$47.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/2 in

Length of Cut

1 in

Shank Diameter

1/4 in

Compare
1
1
$46.95
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/2 in

Material

Brazed

Length of Cut

3/4 in

Compare
1
1
$77.95
Ships in 3 Business Days (ships from US)

Cut Type

Aluminum Cut

Diameter

1/2 in

Material

Brazed

Length of Cut

1 in

Compare
1
1
$95.95
Ships in 3 Business Days (ships from US)

Cut Type

Double Cut

Diameter

3/4 in

Material

Brazed

Length of Cut

1 in

Compare
1
1
$35.95
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

3/8 in

Material

Brazed

Length of Cut

3/4 in

Compare
1
1
$14.50
Ships in 3 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/8 in

Material

Solid

Length of Cut

1/8 in

Compare
1
1
$22.00
Ships in 7 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/4 in

Length of Cut

5/8 in

Shank Diameter

1/4 in

Compare
1
1
$55.95
Ships in 7 Business Days (ships from US)

Diameter

1/2 in

Length of Cut

1 in

Shank Diameter

1/4 in

Head Shape

Cylinder No Endcut

Compare
1
1
$16.50
Ships in 7 Business Days (ships from US)

Cut Type

Single Cut

Diameter

3/16 in

Length of Cut

1/8 in

Shank Diameter

1/8 in

Compare
1
1
$10.25
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/8 in

Length of Cut

9/16 in

Shank Diameter

1/8 in

Compare
1
1
$42.95
Ships in 7 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/2 in

Length of Cut

7/8 in

Shank Diameter

1/4 in

Compare
1
1
$25.95
Ships in 7 Business Days (ships from US)

Cut Type

Single Cut

Diameter

3/8 in

Length of Cut

3/4 in

Shank Diameter

1/4 in

Compare
1
1
$24.00
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/4 in

Length of Cut

1 in

Shank Diameter

1/4 in

Compare
1
1
$24.00
Ships in 7 Business Days (ships from US)

Cut Type

Aluma Cut

Diameter

1/4 in

Length of Cut

1/2 in

Shank Diameter

1/8 in

Compare
1
1
$16.50
Ships in 7 Business Days (ships from US)

Cut Type

Single Cut

Diameter

1/4 in

Length of Cut

1/2 in

Shank Diameter

1/8 in

Compare
1
1
$199.95
Ships in 14 Business Days (ships from US)

Cut Type

Aluma Cut

Material

Carbide

Shank Diameter

1/4 in

Head Shape

Radius Tree, Radius Cylindrical, Cylindrical No Endcut

Compare
1
1
$40.95
Ships in 7 Business Days (ships from US)

Cut Type

Aluma Cut

Diameter

5/16 in

Length of Cut

3/4 in

Shank Diameter

1/4 in

Compare
1
1
$345.95
Ships in 7 Business Days (ships from US)

Cut Type

Diamond Cut

Material

Plastic

Shank Diameter

1/4 in

Head Shape

Assorted

Compare
1
1
$32.95
Ships in 7 Business Days (ships from US)

Diameter

5/16 in

Length of Cut

3/4 in

Shank Diameter

1/4 in

Head Shape

Cylinder No Endcut

Compare
1
1
$62.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/2 in

Length of Cut

7/8 in

Shank Diameter

1/4 in

Compare
1
1
$54.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

3/8 in

Length of Cut

1-1/16 in

Shank Diameter

1/4 in

Compare
1
1
$39.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

1/4 in

Length of Cut

5/8 in

Shank Diameter

1/4 in

Compare
1
1
$46.95
Ships in 7 Business Days (ships from US)

Cut Type

Double Cut

Diameter

3/8 in

Length of Cut

3/4 in

Shank Diameter

1/4 in