Nylon Radial Brushes

Nylon Radial Brushes

Nylon Radial Brushes Are Widely Used For Aggressive Scrubbing And Brushing In Wet And Dry Environments.

Nylon Radial Brushes feature aluminum oxide impregnated nylon bristles to provide good abrasion, solvent and resistance for long life. Nylon brushes hold their shape better than standard wire for lasting performance and low maintenance costs. Spark-resistant nylon is safe for use around flammable substrates. Wheel diameters of 3" or 4" available with Fine or Coarse material. Safe operation at 4500 Max RPM. Grit varies per model.


COMPARE
BRAND WHEEL DIAMETER MAX RPM NYLON MATERIAL IMAGE MODEL QTY PRICE