Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Drilling Screw - #8 x 3/4" - Truss Head - Pkg of 200 - ITW Teks® 21504

Rollover image to zoom in

Click image to enlarge

Self-Drilling Screw - #8 x 3/4" - Truss Head - Pkg of 200 - ITW Teks® 21504

Item #: WBB2116355

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.90
Product Information
Customer Review
Product Q&A
Self-Drilling Screw - #8 x 3/4" - Truss Head - Pkg of 200 - ITW Teks® 21504

Great for securely fastening metal to metal or metal to wood. The screws provide high holding power and do not require pre-drilling.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1/6 (.42 cm)
    • PACKAGE QTY200
    • MANUFACTURERS PART NUMBER21504
    • HEIGHT INCHES3/4 (1.91 cm)
    • LENGTH INCHES3/4 (1.91 cm)
    • SIZE8
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • COLORMetallic
    • TYPESelf-Drilling Screws
    • MATERIALSteel
    • HEAD Truss
    • BRANDITW Teks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.