#8 x 3/4 Phillips Round Washer Head Self Drilling Screw Full Thread Zinc Bake - Pkg of 10000

#8 x 3/4 Phillips Round Washer Head Self Drilling Screw Full Thread Zinc Bake - Pkg of 10000

Item #: WBB407280

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 547.00
Product Information
Customer Review
Product Q&A
8X3/4 Phillips Round Washer Head Self Drilling Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • PACKAGE QTY10000
    • LENGTH INCHES3/4 (1.91 cm)
    • DRIVEPhillips
    • COUNTRY OF ORIGINImport
    • BRANDKanebridge
    • SIZE#8
    • MATERIALSteel
    • HEAD Round
    • MANUFACTURERS PART NUMBER0812KPRW
    • FINISHZinc