Urrea SAE Cushion Grip Screwdriver, 9452, 1/4 X 1-3/8 Round Shaft

Rollover image to zoom in

Click image to enlarge

Urrea SAE Cushion Grip Screwdriver, 9452, 1/4 X 1-3/8 Round Shaft

Item #: WBB992363

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.20 Save up to 33%
Price: $6.20
Product Information
Customer Review
Product Q&A
Accessories
Urrea SAE Cushion Grip Screwdriver, 9452, 1/4 X 1-3/8 Round Shaft

The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. Cushion grip amber handle with advanced ergonomics

Product Specifications

    • BRANDUrrea
    • MANUFACTURER PART NUMBER9452
    • TIP TYPESlotted
    • SHANK DIAMETER1/4"
    • TIP WIDTH1/4"
    • SHANK TYPERound
    • WEIGHT LBS0.12 (.05 kg)
    • SCREW SIZE10,12
    • CERTIFICATIONFEDERAL GGG-S-121E, ASME /ANSI B107.600, NOM-0-85
    • SHANK LENGTH1-1/2"
    • LENGTH INCHES3.375 (8.57 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed