Square Recess Screwdrivers

Square Recess Screwdrivers

Bondhus® Square Recess Screwdrivers Feature A Balldriver® Square Ball Tip.

Bondhus® Square Recess Screwdrivers are made of Protanium® Steel for unmatched levels of hardness, ductility and long lasting durability. They feature a ProGuard™ finish, which is the most effective solution available for rust and corrosion. Handle lengths range from 3.5" to 4.5" and tip sizes range from #0 to #4. Different colors represent different sizes for quick and easy identification.


TIP SIZE
  • TIP SIZE
HANDLE LENGTH
  • HANDLE LENGTH
COMPARE MANUFACTURERS
BRAND TIP SIZE HANDLE LENGTH PART # IMAGE MODEL QTY PRICE
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
54.81.157.56:46