Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picquic® Multi-Bit Screwdrivers

Picquic® Multi-Bit Screwdrivers

Picquic® Multi-Bit Screwdrivers Provide Versatile Tool Use For Commercial Or Residential Carpentry Applications.

Picquic® Multi-Bit Screwdrivers include 7 Screwdrivers and 2 Nutdrivers. Double ended stainless steel shank offers 1/4" and 5/16" nutdriver. Use bit with shank for power nutdriving or screwdriving. 7/16" hex bolster fixed to the handle allows wrench application for removing stubborn screws or nuts. High strength magnetic hold. Includes PH1, PH2, PH3, #2 Robertson, 3/16", 1/4" and T15. Color finish is Assorted, Black and Blue.


LENGTH"
  • LENGTH"
COLOR FINISH
  • COLOR FINISH
COMPARE
DESCRIPTION LENGTH" COLOR FINISH INCLUDES PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.