Makita Chain Saws

Makita Chain Saws

Makita® Chain Saws Are Used For A Variety Of Sawing Operations In Residential, Commercial, Warehouse, Industrial Environments And More.

Makita® Chain Saws are constructed with a rugged cast cylinder for long lasting durability. Double air filtration and high power-to-weight ratio provides easy use. "Tool-less" chain adjustments provide convenient operation and maintenance. Built-in tip guard is engineered to provide additional user safety. Styles are Cordless Chain Saw Bare Tool, Cordless Chain Saw Kit, Chain Saw with Easy Start, Electric Chain Saw and Gas Chain Saw. Sizes are 11-3/4”, 14”, 16”, 18” and 20”. Speeds range from 2,600 FPM to 13,500 RPM. Pitch is 3/8”. Gauge is 0.050”.


COMPARE BAR CHAIN
BRAND DESCRIPTION SIZE SPEED PITCH GAUGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.92.197.82:46